Beli gergaji pita mini di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Gergaji Pita PortabelDeskripsi:Gunakan gergaji pita portabel untuk mempermudah pekerjaan Anda memotong benda kerja. Gergaji pita merupakan power tool yang menggunakan pisau yang terbuat dari material metal dengan gigi potong berukuran sama sepanjang pisau potong. Alat ini digunakan untuk jenis pemotongan yang berkelanjutan dengan material yang sangat banyak. Lengkapi alat potong Anda dengan gergaji pita portabel persembahan Krisbow sekarang.atribut:
- Motor (W/V/PH): 1100/220/1
- Blade FPM: 0 – 420
- Blade Dimensions (LxWxH) (mm): 1140x12.5x0.6 18T
- Cutting Capacity (mm)/(inch): 127x127/5
- Dimensions (LxWxH) (mm): 550x300x400
- Packing Dimensions (mm): 600x340x440
- Protection Class: II
- Resitance: 0-2.4
- BAHCO Mini Hacksaw Frame (Gergaji Besi)Deskripsi:-Equipped with a new 3906 bimetal hand saw(24 teeth)that has long life.-The saw blade can be used widely depending on how it is installed. It can cut as in a compass saw and a saber saw even in closed surrounding.-The blade can be bent for narrow corners.atribut:
- Working Saw Blade Size: 250mm
- Blade Included: With bimetal saw bladex1
- Material: Aluminium Die-Cast
- Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)Deskripsi:-Can be used for a wide range of applications such as soft material metals, nonferrous metals, plastics, etc.-It is the most common contour machine saw blade made from high carbon tool steel.-From general steel to non-ferrous metals, plastics, woods, etc.
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)Deskripsi:Keensaw Blade terdiri dari kombinasi dua bagian material, yaitu High Speed Steel (HSS) pada ujung gigi dipadukan dengan besi flexible Alloy guna mencapai kelenturan dan daya tahan yang tinggi untuk memotong material.Aplikasi:-Mild steel-Case-hardened steel-Free cutting steel-Heat-treatable steelatribut:
- Teeth Per Inch: 5/8
- Wipro Bandsaw Blade (Mata Gergaji Pita)Deskripsi:- Lengths to fit the most common band saw sizes. - High Carbon Steel Material - For Quick Perfect Cutting - Resists heat build up for smoother operation and longer
- MILWAUKEE Cordless Band Saw Fuel (Mesin Gergaji Pita Baterai)Deskripsi:The M18 FUEL 125mm Deep Cut Bandsaw cuts faster than its corded counterparts, provides the same legendary durability of a MILWAUKEE corded band saw, and delivers more run time than other cordless options. Utilising a POWERSTATE Brushless motor and Constant Power Technology, the M18 FUEL Deep Cut Band Saw cuts faster than corded band saws. It also delivers the same legendary durability that has made MILWAUKEE Corded Deep Cut Band Saws second to none for decades by utilising over 90% of the same parts. Equipped with Jobsite Armor Technology, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM-ION Battery Technology provides more run-time through superior pack construction, electronics, and more work per charge over the life of the battery. REDLINK PLUS Intelligence has the most advanced system of cordless power tool electronics, providing optimised performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL 125mm Deep Cut Bandsaw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.atribut:
- Blade Length (mm): 1139.83
- Battery Platform: M18 Redlithium-ion
- Voltage (V): 18
- KRISBOW Mesin Gergaji Pita Kayu Miniatribut:
- Dimensions (cm): 88x38x47
- Table Size (mm): 335x340
- Voltage (V): 220
- Ribbon Wheel (mm): 225
- TEKIRO Hacksaw with Frame (Gergaji Besi)Deskripsi:Gergaji besi ini terbukti dapat memotong lebih cepat dari pada produk serupa, dikarenakan mata pisaunya yg mencapai 12 inchi mampu memotong pipa air tanpa perlu menggunakan alat bantu lainnya.TEKIRO Gergaji Besi[12Inch], gergaji besi berukuran 12 Inch dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.Fungsi : Untuk memotong Besi dan PVCMaterial : BimetalSpesifikasi:- Aluminium handle- Two-hand grip for comportable and easy operation- Soild aluminium frame- Quick and easy blade changeatribut:
- Size (inch): 12
- Material: Bimetal
- Dimension 2 (mm): 359
- Dimension 1 (mm): 370
- Dimension 4 (mm): 132
- Dimension 5 (mm): 124
- Dimension 3 (mm): 208
- Makita Cordless Band Saw Portable (Mesin Gergaji Pita Baterai)atribut:
- Battery Type: Lithium-ion
- TEKIRO Handsaw TPR Handle (Gergaji Tangan)Deskripsi:TEKIRO Gergaji Kayu 2 Mata, gergaji kayu dengan mata pisau yang tajam dan langsung bisa dipergunakan. Terdapat 2 mata gergaji sehingga membuat lebih cepat dalam membelah dan memotong kayu.TEKIRO Gergaji tangan 2 mata. Merupakan alat pemotong kayu dengan 2 mata yang telah dilaku panas sehingga keras dan tidak mudah tumpul. Dengan bagian inti yang tetap lembut, sehingga tidak mudah rusak.Fungsi : Untuk memotong kayu dan fiberMaterial : Heat Treated Carbon Steelatribut:
- Material: Heat Treated Carbon Steel
- Dimension 4 (mm): 35
- Dimension 5 (mm): 116
- BOSCH Mata Gergaji Bundar Multi MaterialDeskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
- KRISBOW Mesin Gergaji Pita Metal Vertikalatribut:
- Height (mm): 336
- wide (mm): 585
- Table Size (mm): 660x700
- Blade Speed 50Hz (rpm): 1400
- Lenght of Saw Blade (mm): 4430-4520
- Blade Width (mm): 19
- Dimensions (mm): 1350x850x2200
- Electric Welder (kW): 2.4
- Main Motor Power (kW/V/Ph): 1.5/380/3
- Packing Dimensions (mm): 1470x950x2300
- Table Tilt (°): R-45, L-15
- Type: bandsaw
- RYU Table Saw (Gergaji Meja)Deskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
- Kennedy Mata Gergaji Besi (Hacksaw Blade)Deskripsi:Designed for use across a wide range of ferrous and non-ferrous materials. Suitable for mini hand saws and junior hacksaws. Made to BS 6271 : 1990.atribut:
- Blade Material: High Speed Steel
- Blade Construction: All Hard
- Teeth Per Inch: 32TPI
- Blade thickness: 0.4572mm
- Blade Width: 6.350mm
- Blade length: 150mm
- Type of Blade Back: Flexible Back
- Part Number: KEN0400620K
- KRISBOW Mesin Gergaji PitaDeskripsi:Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
- BAHCO Mata Gergaji Jigsaw (Mata Gergaji Jigsaw)atribut:
- Compatible Model: T-Shank Shape Jigsaw of BOSCH, MAKITA, HITACHI, RYOBI, etc.
Daftar Harga gergaji pita mini Terbaru October 2026
| KRISBOW Gergaji Pita Portabel | Rp5.199.900 |
| BAHCO Mini Hacksaw Frame (Gergaji Besi) | Rp219.900 |
| Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita) | Rp1.299.900 |
| KRISBOW Bandsaw Blade (Mata Gergaji Pita) | Rp99.900 |
| BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp159.900 |
| Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita) | Rp209.900 |
| Wipro Bandsaw Blade (Mata Gergaji Pita) | Rp65.900 |
| MILWAUKEE Cordless Band Saw Fuel (Mesin Gergaji Pita Baterai) | Rp8.399.900 |
| BOSCH Bi-Metal Holesaw for Metal, Aluminium, PVC and Wood (Gergaji Lubang) | Rp43.900 |
| BOSCH Mata Gergaji Bundar Eco untuk Kayu | Rp63.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P102826728-1.jpg)
/iuP102343678-2.jpg)
/d2P104563470-2.jpg)

/2zP104586107-1.jpg)
/b6P103080402-2.jpg)
/P103118316-1.jpg)
/P101003041-1.jpg)


/pzP103683935-2.jpg)
/P101578347-1.jpg)
/q8P103683944-2.jpg)


/hlP103684633-1.jpg)
/9fP102198339-2.jpg)

/l0P105260756-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)